Shop All Ovens and Ranges
Royal
Manual Gas Griddle, Surface 35 7/8" W
Mfr # RMG-36
Zoro # G305380460
product price: $3,329.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,329.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Commercial Kitchen Only Not for Residential Use.
- Maximum Operating Temperature 450 Degrees F
- Minimum Operating Temperature 150 Degrees F
- Cooking Surface Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal
- MFR # RMG-36
- Zoro # G305380460
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Cooking Surface Depth | 24 in |
Cooking Surface Width | 35 7/8 in |
Details
Item | Manual Gas Griddle |
Material | Stainless Steel |
For Use With | Commercial Kitchen Only Not for Residential Use. |
Maximum Operating Temperature | 450 Degrees F |
Minimum Operating Temperature | 150 Degrees F |
Weight | 290 lb |
Gas Inlet | 3/4 in NPT |
Control Type | Manual |
Installation Type | Commercial Kitchen Only Not for Residential Use. |
Heat Capacity | 90,000 BTU |
Gas Type | Natural, LP |
Description
WIDE COUNTER TOP GRIDDLE MANUAL CONTROL 36 In.
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILES Assembly 20 X 12 Charcoal Filter (30248)
- STARBUCKS Pike Place Decaf Coffee K-Cups, PK96 PK (12434952)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 20 In. (18720)
- PRIMO Round Buffet Saute Pan, 5 qt, Silver (8170-60/30)
- ROYAL Countertop Radiant Broiler, 11" H, 36" W (RRB-36)
- SUMMIT 12" Wide 1-Burner Gas Cooktop In Stainless Steel (GCJ1SS)
- WEIMAN Apple Scent Glass Cooktop Cleaner 10 oz Cream (38)
- MAIN STREET EQUIPMENT E36-N Natural Gas 6 Burner 36in Range with Standard Oven - 210000 BTU (541E36N)
- FORNO Capriasca Titanium Professional 36In. Freestanding Dual Fuel Range (FFSGS6187-36)
- FORNO Galiano 30In. Freestanding French Door Dual Fuel Range (FFSGS6356-30)
- DANBY PRODUCTS INC Danby - Gas Range, 20"W, 110V, 2.3 Cu. Ft. Oven Capacity (DR202WGLP)
- Royal Ovens and Ranges