Shop All Ovens and Ranges
Royal
Manual Gas Griddle, Surface 23 7/8" W
Mfr # RMG-24
Zoro # G705380473
product price: $2,540.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,540.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Installation Type Commercial Kitchen Only Not for Residential Use.
- Minimum Operating Temperature 150 Degrees F
- Gas Type Natural, LP
- Cooking Surface Width 23 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal
- MFR # RMG-24
- Zoro # G705380473
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Cooking Surface Width | 23 7/8 in |
Cooking Surface Depth | 24 in |
Details
Item | Manual Gas Griddle |
Material | Stainless Steel |
Installation Type | Commercial Kitchen Only Not for Residential Use. |
Minimum Operating Temperature | 150 Degrees F |
Gas Type | Natural, LP |
Maximum Operating Temperature | 450 Degrees F |
Weight | 210 lb |
Gas Inlet | 3/4 in NPT |
Control Type | Manual |
Heat Capacity | 60,000 BTU |
For Use With | Commercial Kitchen Only Not for Residential Use. |
Description
WIDE COUNTER TOP GRIDDLE MANUAL CONTROL 24 In.
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Receptacle Kit (12001676)
- VICTOR ALLEN Autumn Favorites Coffee Variety Pack, PK96 (FG014855RV)
- SEM PRODUCTS SPRAY SUPER WHITE (SE15103)
- FOSTORIA Portable Salamander Heater, 480V AC (P30-FES-3A)
- ROYAL Countertop Radiant Broiler, 11" H, 36" W (RRB-36)
- CUSIMAX 1800W Electric Double Burner, Cast Iron Hot Plate, Silver (CMHP-B201S)
- AVANTI Avanti 1800W Portable Induction Cooktop, Black (IH1800L1B-IS)
- 1947KITCHEN Non-Stick Stove Covers and Burner Protector, 4PK (TI-4SFC-SIL)
- SUMMIT 48" Wide All-In-One Kitchenette (C48EL)
- FRIGIDAIRE Gas Oven Range, Black (FCRG3051BB)
- WOLF AHP848U-NAT Achiever Natural Gas 48in 8 Burner Step Up Countertop Range - 240000 BTU (950AHP848UN)
- Royal Ovens and Ranges