Shop All Light Fixture Parts
Royal Cove
3-7/8 in. Handblown White Mushroom Shade with 7-3/4 in. Fitter and 8-7/8 in. Width, 4PK
Mfr # 2489640
Zoro # G409908348
product price: $95.19
/pk 4, $23.80/ea
Free Shipping & Returns
$95.19
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
- Brand Royal Cove
- MFR # 2489640
- Zoro # G409908348
- UPC # 76335132716
- Country of Origin United States
- Category Light Fixture Parts
Description
This 3-7/8 in. x 8-7/8 in. Handblown White Mushroom Shade features a classic mushroom design and white glass for a low-profile interior lighting option. Its versatile design makes it ideal for hallways, bedrooms, kitchens, bathrooms and other interior areas. This shade is 3-7/8 in. high by 8-7/8 in. in diameter and has an 7-3/4 in. fitter. The handcrafted nature of glassware produces minor differences in design and sizing. Subtle variations will occur from piece to piece, adding to each one's unique qualities. Measurements may vary slightly.White glass shade allows for soft lightHandblown glass for superior qualityMushroom shape offers a charming, low profile lookUse in hallways, bedrooms, kitchens, bathrooms and other interior areasEasy for replaceReplacement glass for mushroom ceiling fixtures8 in. fitter
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
- LUMAPRO Mini LED Bulb, LMF24, 0.4W, T1 3/4, 24V (LMF24-W)
- ILC Replacement For EIKO, LED45WPT40KMOGG7 (LED45WPT40KMOG-G7)
- CELEBRATIONS Clip Nail-in 25 ct (73018-25COSACP)
- SATCO 26W-32W-42W 4-Pin Socket - G24Q-3 And GX24Q-4 Base - Bottom Screw Down - Vertical Mount (90/1786)
- CAL LIGHTING Lamp Shade (SH-5020-OW)
- WESTINGHOUSE Jelly Jar Clear Glass Lamp Shade (85617)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 30PK (64628)
- LIVEX LIGHTING Bronze 12" Length Rod Extension Stems (56050-07)
- SIGNIFY Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2- 26W, 1- 32W TBX, 1- 42W TBX (ICF2S26H1LDK)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1712)
- MAXIM CounterMax MXInterLink5 24" Connecting Cord (89953BK)
- Royal Cove Light Fixture Parts