Shop All Vanity Lights
Royal Cove
24 in. Vanity in Fixture White Uses Four 60-Watt Incandescent Medium Base Lamps
Mfr # 671427
Zoro # G110107238
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Cove
- MFR # 671427
- Zoro # G110107238
- UPC # 76335051215
- Country of Origin United States
- Category Vanity Lights
Description
This simple 4-light interior wall fixture is designed for function and practicality. The fixture also boasts a space-saving, low-profile design, while still providing ample light. The white finish base has a clean, crisp aesthetic, and the white glass filters light evenly. The fixture's extra outlet is of great utility, whether you are using a power tool in your garage, a hair-dryer in your bathroom, or a saw at your workbench. It uses 4 medium-base light bulbs, 60-Watt maximum not included. This interior wall fixture is UL listed for safety. It is backed by a 1-year manufacturer's warranty against defects in materials and workmanship.4-light interior wall fixtureWhite finish base; white glassUses 4 medium-base light bulbs, 60-Watt maximum not includedEasy installation instructions enclosed for convenient setupUL & cUL listed for safetySuitable for dry location1-year warranty against defects in materials and workmanship
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 1W LED Gooseneck Clip Light Desk Lamp (LD2015-SLV)
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- ILC Replacement for Hybec Hy40w/dc 120v replacement light bulb lamp (HY40W/DC 120V HYBEC)
- ADVANCE LED Driver, 12 V, 10-60 W (LED120A0012V50F)
- ROYAL COVE 12 in. Vanity in Fixture White Uses Two 60-Watt Incandescent Medium Base Lamps (671385)
- DESIGNERS FOUNTAIN Inwood 24in 3-Light Chrome Modern Indoor Vanity Light with Clear Glass Shades (D214M-3B-CH)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- ACCESS LIGHTING Restore, LED Vanity, Antique Brushed Brass Finish, Opal Glass (62611LEDD-ABB/OPL)
- CANARM Perla 4 Lt Vanity (IVL703A04GD)
- ONTEL PRODUCTS Ontel Products 220590 Ever Brite LED Lights (220590)
- AFX Ella 30-in. LED Vanity, Satin Brass (ELAV3004L30D1SB)
- Royal Cove Vanity Lights