Shop All Outdoor Wall Lights
Royal Cove
1-Light Black Outdoor Wall Mount Lantern Sconce
Mfr # 2496824
Zoro # G909995299
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Cove
- MFR # 2496824
- Zoro # G909995299
- UPC # 76335258805
- Country of Origin United States
- Category Outdoor Wall Lights
Description
1-light Outdoor lamp has an exceptional line of quality products aimed to please even the most discerning of consumers. Relish in the design of this 1-light outdoor wall sconce, from the details in the white opal glass, to the matte black finish, this outdoor wall lantern is not only durable, but a tastefully elegant showpiece. With a simple white opal glass globe, this 1-Light Flush-Mount Interior Ceiling Fixture offers ample light and a pleasing look. The understated style of the white finish will complement any surrounding, while the white opal glass globe provides even illumination. It uses 1 medium-base light bulb, 60-Watt maximum not included. The fixture's compact design makes it ideal for smaller spaces. It is backed by a 1-year manufacturer's warranty against defects in materials.Black die-cast aluminum base with white opal glassOutdoor lantern for durable useEasy installation: hardware included to install easilyUses one 60-Watt medium base bulb not includedSuitable for wet location1-year warranty against defects in materials and workmanshipUL and cUL Listed for safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Surface Mount Fixture, 2 ft L, 36W (CWM2-40MLSM-DIC-EDU-P4L)
- FEIT ELECTRIC 32 W PL 5.2 in. L CFL Bulb Neutral White Speciality 3500 K (PLT32E/35)
- STREAMLIGHT Enduro Pro USB USB cord, elastic head strap, rubber hard hat strap, 3M Dual Lock Box Yellow (STL61436)
- SATCO Bulb, Incandescent, 10W, C7, Candelabra Base, Night Lights & Holiday (S3903)
- CRAFTMADE Oval Bulkhead 1 Light Large Flush/Wall Mount in Textured Black (Z397-TB)
- NUVO 1-Light - 11in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-627)
- EXO LED Wall Pack, 83W, 7500 lm, 8-19/64" H (LNC3-24L-5K-105-3-U-DB-PCU)
- AFX Blaine LED Outdoor Sconce (BLW5232800L30MVTG)
- HUBBELL LIGHTING Hubbell SG1-20-PCU LED Low Profile Wall Pack w/ Photocontrol, 21W, 2200L, 5000K, Dark Bronze, DLC (SG1-20-PCU)
- VAXCEL INTERNATIONAL Yellowstone 5In. Outdoor Wall Light (OW24963BBZ)
- VAXCEL Mission Dualux® 7-in. Outdoor Motion Sensor Wall Light (T0437)
- Royal Cove Outdoor Wall Lights