Shop All Ovens and Ranges
Royal
Countertop Radiant Broiler, 11" H, 36" W
Mfr # RRB-36
Zoro # G605952626
product price: $4,239.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$4,239.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Maximum Operating Temperature 400 Degrees F
- Gas Type Natural, LP
- Cooking Surface Depth 30 1/2 in
- Gas Inlet 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal
- MFR # RRB-36
- Zoro # G605952626
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Cooking Surface Depth | 30 1/2 in |
Cooking Surface Width | 30 in |
Details
Item | Countertop Radiant Broiler |
Material | Stainless Steel |
Maximum Operating Temperature | 400 Degrees F |
Gas Type | Natural, LP |
Gas Inlet | 3/4 in NPT |
Installation Type | Countertop |
Heat Capacity | 90,000 BTU |
Description
Countertop Radiant Broiler, Power Source Gas, Cooking Surface Depth 30 1/2 in, Cooking Surface Width 30 in, Overall Height 11 in, Overall Width 36 in, Overall Depth 30 1/2 in, Material Stainless Steel, Number of Burners 6, Installation Type Countertop, Maximum Operating Temperature 400 Degrees F, Gas Inlet 3/4 in NPT, Gas Type Natural, LP, Heat Capacity 90,000 BTU, Includes 4 in Adjustable Legs
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Trim, Header (36-1/2") (24209-1075)
- CAMBRO 1/2 X 6" Clear Pan (26CW-135)
- BOHN REFRIGERATION Motor, Fan (115V) (74300701)
- ALLPOINTS Superlevel Glide Pack Of 4 (264433)
- NUTRICHEF Vertical Rotisserie Oven - Rotating Kebob Cooker (PKRTVG34)
- NUTRICHEF Electric Griddle - Crepe Maker Cooktop Hot Plate (PCRM12.V7)
- VOLLRATH 24 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40716)
- CUSIMAX 1500W Indoor Portable 2 in 1 Electric Raclette GrillBlack (CMRG-300B)
- COOKING PERFORMANCE GROUP G-CPG-36-M 36in Electric Countertop Griddle - 9000W / 12000W 208 / 240V (351GCPG36M)
- CADCO 11-3/4 x 18-3/4 x 13-3/4" Half Size Convection Oven, 220V, Stainless Steel (OV-023)
- COOKING PERFORMANCE GROUP GM-CPG-24-NL 24in Gas Countertop Griddle with Manual Controls - 60000 BTU (351GMCPG24NL)
- Royal Ovens and Ranges