Royal Consumer Products 1594883 22 x 28 in. Dry Erase Poster Board; White - Case of 25
Mfr # 1594883
Zoro # G903784646
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Consumer Products
- MFR # 1594883
- Zoro # G903784646
- Country of Origin China
- Category Dry Erase Boards
Description
Dry Erase Poster Board - Case of 25
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
White dry erase poster board is ideal for sketching an idea, practicing handwriting and more. Board features dry erase technology on both sides for easy and clean erasure. Measures 22 x 28 inches. Case of 25.
Specifications- Color: White
- Size: 22 x 28 in.
- Grade Level: Not Specified
- Selling UOM: Case of 25
- Certifications: Not Applicable
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Weight: 0.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Computer Time Card, PK1000 (C-3000)
- UNIVERSAL Binder Clip, Mini, Black, 1/4" Cap., PK144 (UNV10199)
- PARTNERS BRAND Apparel Boxes, 17" x 11" x 2 1/2", Kraft, 50/Case (AB17112K)
- ILC Replacement For PREMIUM POWER, C9369W (C9369W)
- GLOBAL EQUIPMENT Steel Cubicle Whiteboard, 24"W x 14"H (TWSB-2414)
- GLOBAL INDUSTRIAL Magnetic Dry Erase White Board - Steel Surface - Aluminum Frame - 36 x 24 (B880023)
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 48 x 36, White Surface (072U0001)
- FLIPSIDE Black Dry Erase Boards, 9" x 12", PK4 (40065)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (7554)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (SM538)
- CHARLES LEONARD Mini Magnetic Dry Erase Planning Boards w/Marker + Magnet Set (35606-ST)
- Royal Consumer Products Dry Erase Boards