Shop All Paper Shredders
Royal Consumer Inoformation Products
Royal Consumer 91002C HP AF1209 9SHT MC AF 120 Shredders
Mfr # 91002C
Zoro # G703988930
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Consumer Inoformation Products
- MFR # 91002C
- Zoro # G703988930
- UPC # 22447910025
- Country of Origin China
- Category Paper Shredders
Description
Choose the Right HP Microcut Autofeed Shredder for your home or office. The HP AF1209 Autofeed Microcut Shredder can complete the task of shredding quickly with minimal effort. The front slot will accept up to 9 sheets of paper at a time as well as credit cards and staples. The Auto feed tray will hold up to 120 sheets of paper for easy shredding. Set comes with fully assembled shredder and manual. Packaging and manual is in English.
Features- Photo sensor with auto stop and start function
- There are 4 casters for easy mobility
- Cut Size: 4.3mm x 12mm.
- Wastebin: 4.5 Gallon pullout bin
- Duty Cycle for auto feed: 10 Minutes On/ 40 Minutes Off
- Motor: AC 0.86 hp.
- Speed: 2.6 seconds per sheet
- Noise Level: 68db Product
- Dimensions: 19 8/9" H X 13 27/100" W X 8 3/5" L
- Weight: 21.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Acrylic Tape, 1.8 Mil, 4" x 72 yds., Clear, 18/Case (T921170)
- ACCO Brass Prong Fasteners, 1-1/4", PK100 (A7071505)
- PILOT Refill for Pilot G2 Gel Ink Pens, Ultra-Fine Conical Tip, Black Ink, 2PK (77287)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK4 (F-31-4)
- ROYAL CONSUMER INOFORMATION PRODUCTS Royal Consumer Microcut Autofeed Shredder (91032T)
- ROYAL CONSUMER INOFORMATION PRODUCTS Royal Consumer 89341P Royal CX8 Personal Crossout Shredder (89341P)
- HSM OF AMERICA Paper Shredder, Cross-Cut, 10 to 12 Sheets (225.2cL6)
- HSM OF AMERICA Cardboard Shredder, Web, 1 Layer (Profi Pack 400)
- FELLOWES LX25 Paper Shredder (FEL4300401)
- DAHLE Sm Office Shredder P7, 5-7 Sheet NSA/CSS (40334)
- FELLOWES Paper Shredder, Large offc, 8 to 10 Sheets (2250M)
- Royal Consumer Inoformation Products Paper Shredders