Royal Consumer Inoformation Products

Royal Consumer 16999U 5 Sheet Strip Cut w/; Basket, 16999U


product price: $48.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Royal Consumer Information Products, Inc. is a leading supplier of office products, accessories and supplies for the consumer and small business markets. With its’ roots in the Royal Typewriter Company, founded in 1904, Royal’s product line has evolved to include cash registers, shredders, PDAs/electronic organizers, postal scales, weather stations, and a wide range of imaging supplies supporting today’s most popular printers, faxes, and copiers. Royal Consumer now offers the JS55 with STD Basket shredder. The 5-sheet capacity cross strip cut shredder comes with a plastic basket 8.75" throat width auto start/stop and reverse.
  • Shred Size: 1/4".
  • Shred Type: Strip Cut.
  • Shredding Item: Paper.
  • Wastebasket Size: 3.7 Gallon.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.