Royal Consumer Information

Royal Portable Cash Register 100CX


product price: $201.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Royal portable cash register 100CX offers the convenience of portability combined with practical and safe cash storage! Featuring memory storage for up to 4 departments and 4 tax rates this system will meet the needs of your busy establishment. This unit also provides management reports for added efficiency. Plus a 7-digit LCD display allows both the employee and customer to view prices with ease. This system features battery backup memory protection to ensure your information is saved to the system and operates on 4-C batteries sold separately. An included adapter provides additional power options.Designed specifically to increase your efficiency this unit is completely portable so it can easily be moved around your busy establishment. Plus a 57 mm ink printer makes receipt printing easy. This system does not include a cash drawer it is counsel only. Upgrade service at your establishment with this Royal cash register!Overall Dimensions:Width: 11 1/2''Depth: 8 1/2''Height: 4 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.