Shop All Currency Holders
Royal Consumer Information
Royal Alpha Cash Register with Thermal Printer 1100ML
Mfr # 1051100ML
Zoro # G511769387
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Consumer Information
- MFR # 1051100ML
- Zoro # G511769387
- Country of Origin China
- Category Currency Holders
Description
The Royal Alpha cash register 1100ML offers the latest technology combined with practical and safe cash storage! Featuring memory storage for up to 200 departments 7000 prices 4 tax rates and 40 clerk ID's this system will meet the needs of your busy establishment. This unit also provides an electronic journal management reports and can accomodate and record cash check and charge sales for your convenience. Plus a 10 line alphanumeric front LCD display and 1 line rear LED display allow both the employee and customer to view prices with ease. The rear screen also features rolling messages for ease of use. This system features battery backup memory protection to ensure your information is saved to the system and an SD card reader / writer slot to simplify data transfer between systems.Designed specifically to increase your efficiency this unit features a built-in locking cash drawer with a 4-slot bill tray and 5-slot coin tray to store cash in the equipment. Plus an integrated alphanumeric thermal printer makes receipt printing easy. This system is made of recycled plastics to increase sustainability and its sleek black color matches any decor. An accounting software link is included to ensure that your unit can be used quickly after arrival. Upgrade service at your establishment with this Royal cash register!Overall Dimensions:Width: 11 3/4''Depth:12 3/4''Height: 16 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Adhesive Magnetic Strip, 7ft L x 1/2in W (P-220-7)
- UNIVERSAL Nameplate, Cubicle, Recycled, charcoal (UNV08223)
- LEARNING RESOURCES Magnetic Algebra Tiles™ (7641)
- IDL PACKAGING Stretch Film Dispenser, Heavy Duty, up to 18" Rolls (W-410)
- ROYAL CONSUMER INFORMATION Royal Cash Register with Ink Printer 140DX (105140DX)
- FOURGALS Deposit Bags, Polyethylene, 12 X 15, Clear, 1,000/carton, PK1000 (GAL12X15DS)
- VINTIQUEWISE Wooden Decorative Coin Bank Money Saving Box Secured with Lockable Latch (QI004394)
- UNIVERSAL Zippered Wallets/Cases, 11 x 6, Blue, PK2 (UNV69020)
- ABACUS 13in Rj12 Pos Cash Drawer (AB61152)
- NASHUA 165 ft. L 1 ply Cash Register Receipt Paper , 50PK (9074-3000)
- MOOLAH Self-Sealing Currency Bands, Red, $500, Pack of 1000 (729200500)
- Royal Consumer Information Currency Holders