Shop All Paint Brushes
Royal Brush
Royal Brush Soft Grip White Taklon Hair Soft Rubber Grip Paint Brush Set - Assorted Size; Set - 5
Mfr # 408545
Zoro # G304159760
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Brush
- MFR # 408545
- Zoro # G304159760
- UPC # 747925414306
- Country of Origin China
- Category Paint Brushes
Details
Brush Style | Paint Brush Set |
Description
Royal Brush Soft Grip White Taklon Paint Brush Set includes brushes of bright size 1, 6 and 8, filbert 8 and round size 2. It is ideal for a number of paint types including acrylics, watercolor and tempera. It features a thick acrylic handle with a soft rubber grip which prevents it from slipping thus offering good comfort and control. The durable taklon fibers have smooth ferrules and the brush is 5 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-14)
- DUPLI-COLOR Automotive Paint, Gold, 12 oz (EHWP11100)
- SEYMOUR MIDWEST 20 Oz Clear Stripe Inverted Marking Paint, Solvent-Based (20-631)
- YORK Touch-Up Paint, Caribbean Blue (013-01835-000)
- ROYAL BRUSH Royal Brush 1289644 Plastic Six Style Palette Knife Classroom Value Pack; Pack of 36 (1289644)
- PURDY PNTBRSH CLEARCUT 2"" (144152120)
- WEILER 4" Vortec Pro Chip & Oil Brush, 3/8" Thick, 1-3/4" Trim Len (40185)
- WOOSTER 2" Angle Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1233-2)
- PURDY 4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144400340)
- WOOSTER 4175 3 in. Ultra Pro Mink Firm Flat Sash Paint Brush (71497150561)
- PFERD 1" Flat Stencil Paint Brush, Black China Bristle (89860)
- Royal Brush Paint Brushes