Shop All Paint Brushes
Royal Brush
Royal Brush Soft Grip Round Golden Taklon Fiber Paint Brush Set; Set - 5
Mfr # 404685
Zoro # G204164116
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Brush
- MFR # 404685
- Zoro # G204164116
- UPC # 90672028419
- Country of Origin China
- Category Paint Brushes
Details
Brush Style | Paint Brush Set |
Description
Royal Brush Soft Grip Round Paint Brush Set includes brushes of sizes 0, 2, 4, 6 and 10. It is ideal for a number of paint types including acrylics, watercolor and tempera. It features a thick acrylic handle with a soft rubber grip which prevents it from slipping thus offering good comfort and control. The durable golden taklon fibers have smooth ferrules and the brush is 5 per pack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIK STRIP PAINT&VARNISH STRIPPER SPRAYA Klean Strip Sprayable Fast Paint and Varnish Stripper 1 gal (GKSS250)
- GRACO TIP EXTENSION 30"" GRACO (243043)
- CRAFTSMAN Garage Floor Coating Grey (CMXPLDP807065)
- ASTRO PNEUMATIC Paint Gun Cup, Siphon Feed, No Drip (AS7SP)
- ROYAL BRUSH Royal Brush 1289644 Plastic Six Style Palette Knife Classroom Value Pack; Pack of 36 (1289644)
- ZORO SELECT 2-1/2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW4)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (144153320)
- PROFORM 2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.0AS)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Chinex Bristle (4410)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152125)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (144080225)
- Royal Brush Paint Brushes