Shop All Paint Brushes
Royal Brush
Royal Brush Detail Golden Taklon Hair Paint Brush Set - Assorted Size; Assorted Color; Set - 6
Mfr # 410604
Zoro # G604160213
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Brush
- MFR # 410604
- Zoro # G604160213
- Country of Origin China
- Category Paint Brushes
Details
Brush Style | Paint Brush Set |
Description
Royal Brush Golden Taklon Detail Brush Set includes 6 brushes with one each in sizes 5/0, 2 and 3 rounds, 2 cat's tongue, 2/0 liner and 1/8 in. angular. Each of these brushes have different color handles and includes clear plastic cup to secure the brush ends. It is suitable for painting on small canvases and its golden taklon can be used with any paint whether it is oils, acrylic or watercolors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Spray Paint, Flat, White, 10 oz (A04422007)
- WOOSTER 1 Gal Bucket Grid R008 (00R0080000)
- RUST-OLEUM Spray Paint, Cinnamon, Satin, 12 Oz (334061)
- EVAPO-RUST 1 gal Rust Remover (ER012)
- ROYAL BRUSH Royal Brush 1289644 Plastic Six Style Palette Knife Classroom Value Pack; Pack of 36 (1289644)
- MAGNOLIA BRUSH MANUFACTURERS INC Magnolia Brush 455-235 Low Cost Single Thickness Paint or Chip Brush; Case of 24 - White (455-235)
- PROFORM PICASSO PAINT BRUSH 3"" (PIC11-3.0)
- PURDY PAINT BRSH NYLX GLD3"" (144152230)
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152125)
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236)
- PURDY PAINT BRSH XL SPRIG 2.5"" (144380325)
- Royal Brush Paint Brushes