Shop All Arts & Crafts
Royal Brush
Royal Brush 2004834 Big Kids Choice Value Pack Brushes - 15 Piece
Mfr # 2004834
Zoro # G204143517
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Brush
- MFR # 2004834
- Zoro # G204143517
- UPC # 90672372284
- Country of Origin China
- Category Arts & Crafts
Description
Big Kid's Choice brushes have nylon fiber bristles that provides longevity and can be used with acrylic, tempera and water paints. Thick acrylic handles feature rubber grips which prevents it from slipping and makes it comfortable to hold. These durable brushes resist against water damage and is ideal for kids crafting.
Features- Big Kids Choice Value Pack Brushes
- Thick acrylic handles won't swell and crack or have flaking paint
- Shorter handle is easier for young hands
- Resists water damage and is ideal for kids crafting
- Rubber grips prevents brush from slipping and makes it comfortable to hold
- Great variety of shapes and sizes
- 15 Piece
- 1 Liner brush size: 1
- 1 Script liner brush size: 1
- 3 Round brushes sizes: 4, 6, 10
- 1 Shader brush size: 8
- 2 Wash brushes sizes: 5/8, 3/4
- 1 Fan brush size: 6
- 4 Angular Brushes Sizes: 1/4, 3/8, 5/8, 3/4
- 2 Filbert brushes: size 3/4 inch and 4
- Grade Level: Early Childhood-Elementary
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Brush Type: Assorted
- Handle Material: Acrylic
- Handle Type: Taklon synthetic
- Size: Assorted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubber Band Ball, 3" Diameter, Size 32, Assorted Colors, 260/Pack (UNV00460)
- SPRINGHILL Digital Index White Card Stock, 92 Bright, 90lb, 11 x 17, White, PK250 (015110)
- MEAD Spiral 5 Subject Notebook, Wide Ruled, 180 Sheets Per Book, PK3 (MEA05680)
- VIKAN Rubber Band, Size 1-1/2", Yellow, PK5 (98026)
- EXCEL BLADES 20mm Rotary Cutter Replacement Knife Blades (60027IND)
- SWINGLINE Guillotine Trimmer, 10 Sheet Capacity, 12" (9312)
- AMACO Permoplast Modeling Clay, Cream, 1 lb. Per Box, PK3 (90058J)
- PACON CORPORATION Pacon PACAC5547-3 Creativity Street Big Box of Pipe Cleaners - 3 Each (PACAC5547-3)
- SCENIC SAND 5 lbs Activa Bag of Green Colored Sand (SC81450)
- STIKKIWORKS Stikki Dots® Reusable Adhesive, PK300 (STK02050-6)
- CRAYOLA Color Wonder Mess Free Paintbrush Pens + Paper Set, PK2 (752023)
- Royal Brush