Shop All Arts & Crafts
This Product is Discontinued
Royal Brites
Board, Illustration, White (Discontinued)
Mfr # 71064
Zoro # G4425106
This Product is Discontinued
Key Features
- Color White
- Material Corrugated Paperboard
- Size 20" x 30"
- Thickness 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Brites
- MFR # 71064
- Zoro # G4425106
- UPC # 071064268194
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | 20" x 30" |
Details
Item | Board,Illustration,White |
Color | White |
Material | Corrugated Paperboard |
Thickness | 0.19" |
Description
Board,Illustration,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.