Shop All Bedpan Washers
Royal
Bedpan Washer Flush Valve, 1.6 gpf, Inlet Size 1", Spud Coupling Size 1-1/2"
Mfr # Royal BPW 1000-1.6
Zoro # G3439633
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough-In 34 3/8 in
- Spud Coupling 1 1/2 in
- Pressure Range 15 to 80 psi
- Standards ANSI/ASME A112.19.2, ASSE 1037
- Gallons per Flush 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal
- MFR # Royal BPW 1000-1.6
- Zoro # G3439633
- Country of Origin United States
- Category Bedpan Washers
Dimensions
Inlet Size | 1" IPS |
Details
Rough-In | 34 3/8 in |
Spud Coupling | 1 1/2 in |
Pressure Range | 15 to 80 psi |
Standards | ANSI/ASME A112.19.2, ASSE 1037 |
Gallons per Flush | 1.6 |
Includes | Valve Body, Stop Body, Diverter Body and Diverter Pivot |
Handle Type | Non-Hold Open Oscillating |
Item | Bedpan Washer Flush Valve |
Valve Design | Diaphragm |
Finish | Chrome Plated |
Brand and Series | Sloan |
Description
Bedpan Washer Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 3/4in., 2 lines, PK25 (1202)
- APOLLO VALVES 2" FNPT Bronze Ball Cone Spring Check Valve (6110801)
- KOHLER Iron Plains Wading Pool Oval Bathr (5403-P5-0)
- KOHLER Archer Ia Bath, 5' Rh Drain (1123-RA-58)
- SLOAN Regal R1001A Rebuild Kit Regal 4.5 Gpf Closet (3317001)
- SLOAN Etf1009A Repair Kit Eaton Solenoid Valve (3305577)
- SLOAN Dv32Aa Cp Spray Arm Replacement Kit (3309044)
- SLOAN Regal R1005A Rebuild Kit Regal 1.0 Gpf Urinal (3317005)
- SLOAN Regal R1002A Rebuild Kit Regal 1.5 Gpf Urinal (3317002)
- SLOAN Etf1039A Cp Repair Kit 0.35 Gpm Male Lf (3365756)
- ZURN Flushvalve, Bedpan Diverter, 1.6 gpf (Z6011AV-WS1-BWN)
- Royal Bedpan Washers