Shop All Laundry Carts
Royal Basket Trucks
X-Frame Cart, 8 Bu, Red Vinyl
Mfr # G08-RRX-XFA-3ONN
Zoro # G0565004
original price:
$294.91
36% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 10 cu ft
- Load Capacity 150 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G08-RRX-XFA-3ONN
- Zoro # G0565004
- UPC # 843977667643
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 26 in |
Overall Width | 21 in |
Overall Height | 35 1/2 in |
Caster Size | 3" |
Caster Dia. | 3 in |
Details
Item - Laundry Carts | X-Frame Laundry Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 10 cu ft |
Load Capacity | 150 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Vinyl |
Color | Red |
Includes | Collapsible When Folded Approximately 5 in W, Steel X-Frame |
Item | X-Frame Laundry Cart |
Material | Vinyl, Steel, plastic |
Volume Capacity | 8.9 cu. ft. |
Caster Configuration | (4) Swivel |
Caster Type | (4) Swivel |
Type | 8 Bushel |
Description
X-Frame Laundry Cart, Number of Compartments 1, Red, Cubic Foot Capacity 10 cu ft, Load Capacity 150 lb, Laundry Container Material Vinyl, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 3 in, Overall Length 26 in, Overall Width 21 in, Overall Height 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Squeegee, Single Curved Blade With Handle, Not Threaded, 24 in W, 60 in L, Neoprene, Black (59JM37)
- SIMPLEHUMAN 30 gal Trash Bags, 10.2 in x 12.6 in, 1.18 mm, White (CW0404)
- FIBERLINK Sorbents, Universal, 10 PK (PSU34-10)
- DAWN PROFESSIONAL Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid, Purple, 6 PK (4854)
- ROYAL BASKET TRUCKS Turnabout Trk, 48 Cu ft., Gray, Wire, A (R48-GRX-TAA-6UNN)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Green Mesh (G08-EEX-XMA-3ONN)
- ROYAL BASKET TRUCKS Housekeeping Cart, Beige, Deluxe (G55-TNX-M3C-2DN)
- ROYAL BASKET TRUCKS Laundry Cart, Black, 3.4 cu. ft. (G27-BKX-W2A-5UNN)
- ROYAL BASKET TRUCKS PVC Cart, 24", 3 Shlf, Blue Mesh (R24-BBX-L3A-3ULN)
- ROYAL BASKET TRUCKS Bulk Poly, 48 Cu ft., Blue, C (R48-BLX-BPC-6UNN)
- HONEY-CAN-DO Laundry Storage Center, 3- Comp (SRT-01154)
- Royal Basket Trucks Laundry Carts