Shop All Laundry Carts
Royal Basket Trucks
X-Frame Cart, 6 Bu, White Vinyl
Mfr # G06-WWX-XFA-3ONN
Zoro # G5459492
original price:
$195.99
5% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 7.5 cu ft
- Load Capacity 150 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G06-WWX-XFA-3ONN
- Zoro # G5459492
- UPC # 843977092445
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 22 in |
Overall Width | 20 in |
Overall Height | 35 1/2 in |
Caster Dia. | 3 in |
Caster Size | 3" |
Width (In.) | 21 |
Height (In.) | 36 |
Details
Item - Laundry Carts | X-Frame Laundry Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 7.5 cu ft |
Load Capacity | 150 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Vinyl |
Color | White |
Caster Configuration | (4) Swivel |
Includes | Collapsible When Folded Approximately 5 in W, Steel X-Frame |
Material | Vinyl, Steel, plastic |
Item | X-Frame Laundry Cart |
Volume Capacity | 6.7 cu. ft. |
Caster Type | (4) Swivel |
Type | 6 Bushel |
Description
X-Frame Laundry Cart, Number of Compartments 1, White, Cubic Foot Capacity 7.5 cu ft, Load Capacity 150 lb, Laundry Container Material Vinyl, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 3 in, Overall Length 22 in, Overall Width 20 in, Overall Height 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 40274 Rv & Marine Toilet Tissue 2 Ply (6810733)
- ZORO SELECT Self Adhesive Strip Plastic Water Soluble Laundry Bag Green (WSB2633)
- BRADY Sorbents, 39 gal, 30 in x 150 ft, Harsh Chemicals, Green, Polypropylene (SPCUN3800)
- SAPADILLA Grapefruit & Bergamot Scent Concentrated Organic All Purpose Cleaner Liquid 25 oz (1812508)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Green Vinyl (G06-EEX-XFA-3ONN)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Blue Vinyl (G06-BBX-XFA-3ONN)
- ROYAL BASKET TRUCKS Laundry Cart, Black, 3.4 cu. ft. (G27-BKX-W2A-5UNN)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Blue Mesh (G06-BBX-XMA-3ONN)
- ROYAL BASKET TRUCKS Laundry Cart, 3.4 cu ft, No Hanger (G27-BKX-W0A-5UNN)
- ROYAL BASKET TRUCKS PVC Cart, 32", 2 Shlf, Red Mesh (R32-RRX-L2A-3ULN)
- ROYAL BASKET TRUCKS Turnabout Trk, 48 Cu ft., Gray, Wire, A (R48-GRX-TAA-6UNN)
- Royal Basket Trucks Laundry Carts