Shop All Laundry Carts
Royal Basket Trucks
X-Frame Cart, 6 Bu, Green Mesh
Mfr # G06-EEX-XMA-3ONN
Zoro # G5461976
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 7.5 cu ft
- Load Capacity 150 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Vinyl Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G06-EEX-XMA-3ONN
- Zoro # G5461976
- UPC # 843977092490
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 22 in |
Overall Width | 20 in |
Overall Height | 35 1/2 in |
Caster Dia. | 3 in |
Caster Size | 3" |
Height (In.) | 36 |
Width (In.) | 21 |
Details
Item - Laundry Carts | X-Frame Laundry Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 7.5 cu ft |
Load Capacity | 150 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Vinyl Mesh |
Color | Green |
Material | Vinyl, Steel, plastic |
Item | X-Frame Laundry Cart |
Caster Type | (4) Swivel |
Volume Capacity | 6.7 cu. ft. |
Includes | Collapsible When Folded Approximately 5 in W, Steel X-Frame |
Caster Configuration | (4) Swivel |
Type | 6 Bushel |
Description
X-Frame Laundry Cart, Number of Compartments 1, Green, Cubic Foot Capacity 7.5 cu ft, Load Capacity 150 lb, Laundry Container Material Vinyl Mesh, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 3 in, Overall Length 22 in, Overall Width 20 in, Overall Height 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Knit Cotton Square Rags, White, 50PK (82555)
- DIVERSEY ekcoscreen Urinal Screens, Mango Scent, Blue, PK12 (EKS-8BM-12)
- BOBRICK Bobrick ClassicSeries Recessed Convertible Folded Paper Towel DispenserReceptacle (B-3944)
- BLACK & DECKER Portable Washer 1.7 Cu. Ft. with 6 Cycles, Transparent Lid and LED Display (BPWM16W)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Red Mesh (G06-RRX-XMA-3ONN)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Blue Vinyl (G08-BBX-XFA-3ONN)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, WH Vinyl, Towels (R06-WWX-XTA-3ONN)
- ROYAL BASKET TRUCKS PVC Linen Cart, 32", 3 Shelf, Green (G32-EEX-L3A-3ULN)
- ROYAL BASKET TRUCKS Poly Bulk Truck, 36 cu ft, Blue (G36-BLX-BFA-6UNN)
- ROYAL BASKET TRUCKS X-Frame Cart, 6.7 cu. ft., Black, Mesh (G06-KKX-XMA-3ONN)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, BL Vinyl, Towels (R08-BBX-XTA-3ONN)
- Royal Basket Trucks Laundry Carts