Shop All Laundry Carts
Royal Basket Trucks
X-Frame Cart, 6 Bu, Blue Mesh
Mfr # G06-BBX-XMA-3ONN
Zoro # G5461967
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 7.5 cu ft
- Load Capacity 150 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Vinyl Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G06-BBX-XMA-3ONN
- Zoro # G5461967
- UPC # 843977092469
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 22 in |
Overall Width | 20 in |
Overall Height | 35 1/2 in |
Caster Size | 3" |
Caster Dia. | 3 in |
Width (In.) | 21 |
Height (In.) | 36 |
Details
Item - Laundry Carts | X-Frame Laundry Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 7.5 cu ft |
Load Capacity | 150 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Vinyl Mesh |
Color | Blue |
Caster Configuration | (4) Swivel |
Includes | Collapsible When Folded Approximately 5 in W, Steel X-Frame |
Caster Type | (4) Swivel |
Volume Capacity | 6.7 cu. ft. |
Material | Vinyl, Steel, plastic |
Item | X-Frame Laundry Cart |
Type | 6 Bushel |
Description
X-Frame Laundry Cart, Number of Compartments 1, Blue, Cubic Foot Capacity 7.5 cu ft, Load Capacity 150 lb, Laundry Container Material Vinyl Mesh, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 3 in, Overall Length 22 in, Overall Width 20 in, Overall Height 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 in L Flat Dust Mop, Hook-and-Loop Connection, Pad End, White, Microfiber (FGQ80500WH00)
- SMUDGEAWAY Smudgeaway Cleaning Mitt (SMUDGEAWAY MITT)
- O-CEDAR O-Cedar 100298 Rinse Clean Mop Refill (100298)
- LIQUID RUST Rust-Oleum Whink No Scent Rust Stain Remover 6 oz Liquid (1261)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, White Mesh (G06-WWX-XMA-3ONN)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Red Mesh (G06-RRX-XMA-3ONN)
- ROYAL BASKET TRUCKS Bulk Poly, 36 Cu ft., Black, C (R36-BKX-BFC-6UNN)
- ROYAL BASKET TRUCKS Laundry Cart, Black, 3.4 cu. ft. (G27-BKX-W2A-5UNN)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPA-3ONN)
- ROYAL BASKET TRUCKS PVC Linen Cart, Blue, 300 lb. (G32-BBX-L2A-3ULN)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, RD Vinyl, Towels (R08-RRX-XTA-3ONN)
- Royal Basket Trucks Laundry Carts