Shop All Laundry Bags
Royal Basket Trucks
vinyl Enviro Hamper Bag White
Mfr # G00-WWX-EBN
Zoro # G2860627
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16"
- Overall Width 15"
- Overall Height 30"
- Volume Capacity 4.2 cu ft
- Includes Does Not Include Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G00-WWX-EBN
- Zoro # G2860627
- UPC # 843977667698
- Country of Origin United States
- Category Laundry Bags
Dimensions
Overall Length | 16" |
Overall Width | 15" |
Overall Height | 30" |
Height | 30 in |
Length | 16 in |
Width | 15 in |
Details
Color | White |
Volume Capacity | 4.2 cu ft |
Item | Enviro Hamper Bag |
Includes | Does Not Include Stand |
Material | vinyl |
Type | Enviro Bags |
For Use With | 2HEH5 |
Description
Enviro Hamper Bag, Volume Capacity 4.2 cu ft, Color White, Material Vinyl, Height 30 in, Width 15 in, Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 33 gal Trash Bags, 30 in x 43 in, Heavy-Duty, 14 microns, Blue, 250 PK (BRS304314BL)
- SPRAYWAY Vinyl & Leather Cleaner with oil of mink, 16oz (SW990-1)
- VIKAN VIKAN Blue 16" Floor Squeegee (71403)
- TITAN LABORATORIES Titan Green Cleaner Quart (82012)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag Red (G00-RRX-EBN)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag Green (G00-EEX-EBN)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag Blue (G00-BBX-EBN)
- ROYAL BASKET TRUCKS Hamper Stand, 30 in H x 16 in L x 15 in W, Steel, Silver (G00-WHX-HSN)
- ROYAL BASKET TRUCKS Steel/Vinyl Enviro Hamper Kit Blue (G00-BBX-EBK)
- ROYAL BASKET TRUCKS Open Top vinyl Hamper Bag Blue (G00-BBX-HBN)
- FAUCET QUEENS 7 x 5 in Bra Wash Bag (272573)
- Royal Basket Trucks Laundry Bags