Shop All Laundry Bags
Royal Basket Trucks
vinyl Enviro Hamper Bag Green
Mfr # G00-EEX-EBN
Zoro # G0484145
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16"
- Overall Width 15"
- Overall Height 30"
- Volume Capacity 4.2 cu ft
- Type Enviro Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G00-EEX-EBN
- Zoro # G0484145
- UPC # 843977667391
- Country of Origin United States
- Category Laundry Bags
Dimensions
Overall Length | 16" |
Overall Width | 15" |
Overall Height | 30" |
Length | 16 in |
Width | 15 in |
Height | 30 in |
Details
Color | Green |
Volume Capacity | 4.2 cu ft |
Type | Enviro Bags |
Includes | Does Not Include Stand |
Item | Enviro Hamper Bag |
Material | vinyl |
For Use With | Mfr. No. R00WHHSN |
Description
Enviro Hamper Bag, Volume Capacity 4.2 cu ft, Color Green, Material Vinyl, Height 30 in, Width 15 in, Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE - FRONT .125in BUDGET LINE, FITS TN (605030)
- ZEP Cleaner/Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (45524)
- RENOWN 20 in. Super Hog Hair Floor Pad (REN02100)
- CLOROX Liquid Glass Cleaner, Citrus, Bottle, 9 PK (60277)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag Blue (G00-BBX-EBN)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag Red (G00-RRX-EBN)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag White (G00-WWX-EBN)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit Blue (G00-BBX-HBK)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit White (G00-WWX-HBK)
- ROYAL BASKET TRUCKS Open Top vinyl Hamper Bag White (G00-WWX-HBN)
- ZORO SELECT Rubber Closure Polyester Laundry Bag Yellow (ID245167)
- Royal Basket Trucks Laundry Bags