Shop All Basket Truck Accessories
Royal Basket Trucks
Vinyl Cover, 6 Bu, Black
Mfr # G06-KKX-VCN
Zoro # G3726204
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10F471
- Color - Hoppers and Cube Trucks Black
- Overall Length 34 in
- Overall Width 24 in
- Container Lid Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G06-KKX-VCN
- Zoro # G3726204
- UPC # 843977669173
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 34 in |
Overall Width | 24 in |
Fits Truck Size (Cu.-Ft.) | 7.5 cu ft |
Overall Height | 3 in |
Fits Container Size | 6 Bushel |
Fits Truck Size (Cu.-Yd.) | 0.3 cu yd |
Overall LxWxH | 34 in x 24 in x 3 in |
Details
For Use With | 10F471 |
Color - Hoppers and Cube Trucks | Black |
Container Lid Type | Elastic |
Material | vinyl |
Container Lid Material | Vinyl |
Item - Cart and Truck Lids | Universal Cover |
Color | Black |
Item | Elastic Cover for Cube & Basket Trucks |
Lid Type | Elastic |
Includes | Cover Only |
Closure | Elastic |
Features | Elastic Hem For Snug Fit, Tear Resistant, UV Resistant |
For Truck Type | Cube and Basket Trucks |
Description
Elastic Cover for Cube & Basket Trucks, For Truck Type Cube and Basket Trucks, Closure Elastic, Color Black, Fits Truck Size (Cu.-Ft.) 7.5 cu ft, Fits Truck Size (Cu.-Yd.) 0.3 cu yd, For Use with Series Vinyl Cover, Lid/Cover Material Vinyl, Overall Height 3 in, Overall Length 34 in, Overall Width 24 in, Features Elastic Hem For Snug Fit, Tear Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6702)
- LITTLE GIANT Hand Truck, Dual, 10" Rubber Wheel, 800 lb. (T-320-10)
- CM Latch Kit (53822)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 148" H (MRAEZ2180)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Red Vinyl (R08-RRX-LNN)
- ROYAL BASKET TRUCKS Hamper Kit, Black Vinyl, Towels (R00-KKX-THK)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Canvas (G16-CCX-LNN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel, 3 Comp Blue (G12-BBX-R3N)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Red Vinyl (G16-RRX-LNN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Yellow (G12-YYX-R3N)
- ROYAL BASKET TRUCKS Replacement Liner, 10 Bu, Blue Vinyl (G10-BBX-LNN)
- Royal Basket Trucks Tilt & Cube Trucks