Shop All Basket Truck Accessories
Royal Basket Trucks
Vinyl Cover, 16 Bu, Black
Mfr # G16-KKX-VCN
Zoro # G3640761
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- For Use With 10F474
- Color - Hoppers and Cube Trucks Black
- Material vinyl
- Overall Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G16-KKX-VCN
- Zoro # G3640761
- UPC # 843977675686
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 3 in |
Overall Length | 44 in |
Overall Width | 32 in |
Fits Truck Size (Cu.-Ft.) | 20 cu ft |
Fits Container Size | 16 Bushel |
Fits Truck Size (Cu.-Yd.) | 0.7 cu yd |
Overall LxWxH | 44 in x 32 in x 3 in |
Details
For Use With | 10F474 |
Color - Hoppers and Cube Trucks | Black |
Material | vinyl |
Color | Black |
Item | Elastic Cover for Cube & Basket Trucks |
Container Lid Type | Elastic |
Container Lid Material | Vinyl |
Item - Cart and Truck Lids | Universal Cover |
Lid Type | Elastic |
Includes | Cover Only |
Features | Elastic Hem For Snug Fit, Tear Resistant, UV Resistant |
For Truck Type | Cube and Basket Trucks |
Closure | Elastic |
Description
Elastic Cover for Cube & Basket Trucks, For Truck Type Cube and Basket Trucks, Closure Elastic, Color Black, Fits Truck Size (Cu.-Ft.) 20 cu ft, Fits Truck Size (Cu.-Yd.) 0.7 cu yd, For Use with Series Vinyl Cover, Lid/Cover Material Vinyl, Overall Height 3 in, Overall Length 44 in, Overall Width 32 in, Features Elastic Hem For Snug Fit, Tear Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Yellow (EE2804DFX20)
- VESTIL ROLL FOR VINYL STRIP DOOR 0.06 THICKNESS (TG-600-ROLL)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 11200 lb (34IEEX3)
- NATIONAL HARDWARE Link Clvs Dbl Zn Plt 1/2In (N240-895)
- ROYAL BASKET TRUCKS Replacement Liner, 10 Bu, Blue Vinyl (G10-BBX-LNN)
- ROYAL BASKET TRUCKS Vinyl Cover, 10 Bu, Black (G10-KKX-VCN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Blue Vinyl (G12-BBX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Red Vinyl (G16-RRX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Blue Vinyl (G20-BBX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 6 Bu, Canvas (G06-CCX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Red Vinyl (G20-RRX-LNN)
- Royal Basket Trucks Basket Truck Accessories