Shop All Laundry Carts
Royal Basket Trucks
Turnabout, 48 cu ft, Blue, Wire Shelves
Mfr # G48-BLX-TAC-6UNN
Zoro # G9905752
product price: $1,190.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,190.99
Free 30-Day Returns
Key Features
- Number of Compartments 2
- Cubic Foot Capacity 48 cu ft
- Load Capacity 800 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G48-BLX-TAC-6UNN
- Zoro # G9905752
- UPC # 843977681106
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 48 in |
Overall Width | 28 in |
Overall Height | 68 1/2 in |
Caster Size | 6" |
Caster Dia. | 6 in |
Details
Item - Laundry Carts | Bulk Linen Cart |
Number of Compartments | 2 |
Cubic Foot Capacity | 48 cu ft |
Load Capacity | 800 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | LDPE |
Color | Blue |
Item | Bulk Linen Cart |
Caster Type | (2) Rigid, (2) Swivel |
Material | HDPE, Steel, Rubber |
Includes | (2) Wire Shelves |
Volume Capacity | 48 cu. ft. |
Caster Configuration | (2) Rigid, (2) Swivel |
Type | Turnabout Truck |
Description
Bulk Linen Cart, Number of Compartments 2, Blue, Cubic Foot Capacity 48 cu ft, Load Capacity 800 lb, Laundry Container Material LDPE, Laundry Cart Frame Material Steel, Caster Configuration (2) Rigid, (2) Swivel, Caster Dia. 6 in, Overall Length 48 in, Overall Width 28 in, Overall Height 68 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Modern Soap and Lotion Dispenser, Brushed Nickel (K613BN)
- FROST KING Bag Cntrctr Blk 42Gl50Pk (CB3250/50)
- DIVERSEY Odor Eliminator, 2.5L, Fresh, PK2 (95773791)
- WEILER Spiral Brush Tool Kit, 1 in L Brush, 5 1/4 in L Overall (97936)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, RD Vinyl, Towels (R08-RRX-XTA-3ONN)
- ROYAL BASKET TRUCKS PVC Linen Cart, 32", 2 Shelf, Green (G32-EEX-L2A-3ULN)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, BK Vinyl, Pool Twl (R08-KKX-XPA-3ONN)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Green Vinyl (G06-EEX-XFA-3ONN)
- ROYAL BASKET TRUCKS PVC Linen Cart, 32", 3 Shelf, Green (G32-EEX-L3A-3ULN)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Green Vinyl (G08-EEX-XFA-3ONN)
- HONEY-CAN-DO Laundry Cart, 3 Tier (CRT-01149)
- Royal Basket Trucks Laundry Carts