Shop All Basket Truck Accessories
Royal Basket Trucks
Truck Insert, Nylon, White, 6 Bushel
Mfr # G06-WWX-TIN
Zoro # G6609906
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Split Compartment Cart, Elevated Basket Trucks, Removable Liner Basket Trucks, Poly Trucks, Poly Liners and Frames
- Container Material - Hoppers and Cube Trucks Nylon
- Color - Hoppers and Cube Trucks White
- Overall Length 30 in
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G06-WWX-TIN
- Zoro # G6609906
- UPC # 094726880466
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 30 in |
Overall Width | 20 in |
Container Height | 18 in |
Overall LxWxH | 30 in x 20 in x 18 in |
Overall Height | 18 in |
Details
Item - Basket Truck Accessories | Basket Truck Insert |
For Use With | Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Split Compartment Cart, Elevated Basket Trucks, Removable Liner Basket Trucks, Poly Trucks, Poly Liners and Frames |
Container Material - Hoppers and Cube Trucks | Nylon |
Color - Hoppers and Cube Trucks | White |
Color | White |
Material | Nylon |
Cubic Yard Capacity | 0.3 cu yd |
Item | Nylon Basket Truck Insert |
Bushel Capacity | 6.0 bu |
Cubic Foot Capacity | 7.1 cu ft |
Description
Item Nylon Basket Truck Insert, For Use With Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Split Compartment Cart, Elevated Basket Trucks, Removable Liner Basket Trucks, Poly Trucks, Poly Liners and Frames, Bushel Capacity 6.0 bu, Cubic Foot Capacity 7.1 cu ft, Cubic Yard Capacity 0.3 cu yd, Overall Length 30 in, Overall Width 20 in, Overall Height 18 in, Container Height 18 in, Material Nylon, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Silver (EE1802TFX14)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243636-2-3K-6PHSB-95)
- ZORO SELECT 12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS08)
- DAYTON Convertible Hand Truck, 45-5/8 x 13-3/4 (34D670)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Green (G12-EEX-R3N)
- ROYAL BASKET TRUCKS Vinyl Cover, 24 Bu, Black (G24-KKX-VCN)
- ROYAL BASKET TRUCKS Replacement Liner, 10 Bu, Red Vinyl (G10-RRX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 18 Bushel, White Vinyl (G18-WWX-LNN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel, 3 Comp Blue (G12-BBX-R3N)
- ROYAL BASKET TRUCKS Repl Liner, 12 Bu, Black Vinyl (R12-KKX-LNN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Canvas (R08-CCX-LNN)
- Royal Basket Trucks Basket Truck Accessories