Shop All Basket Truck Accessories
Royal Basket Trucks
Truck Insert, Nylon, White, 24 Bushel
Mfr # G24-WWX-TIN
Zoro # G7122333
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Length 54 in
- Overall Width 34 in
- Material Nylon
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G24-WWX-TIN
- Zoro # G7122333
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 30 in |
Overall Length | 54 in |
Overall Width | 34 in |
Container Height | 30 in |
Overall LxWxH | 54 in x 34 in x 30 in |
Details
Material | Nylon |
Color | White |
Item | Nylon Basket Truck Insert |
Bushel Capacity | 24.0 bu |
Item - Basket Truck Accessories | Basket Truck Insert |
Color - Hoppers and Cube Trucks | White |
Cubic Foot Capacity | 31.9 cu ft |
Cubic Yard Capacity | 1.1 cu yd |
For Use With | Heavy Duty Basket Trucks |
Container Material - Hoppers and Cube Trucks | Nylon |
Description
Item Nylon Basket Truck Insert, For Use With Heavy Duty Basket Trucks, Bushel Capacity 24.0 bu, Cubic Foot Capacity 31.9 cu ft, Cubic Yard Capacity 1.1 cu yd, Overall Length 54 in, Overall Width 34 in, Overall Height 30 in, Container Height 30 in, Material Nylon, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-10-12)
- HAMILTON Rigid Caster, Wh 5X2 Duralast (R-WH-5DB)
- LITTLE GIANT LADDERS 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (17740)
- THE BRUSH MAN 3/4” X 60Ft Manila Rope With 9/16” Snap Hook (ROPESNAP3/4X60)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Canvas (G16-CCX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 6 Bu, Canvas (G06-CCX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Canvas (G12-CCX-LNN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel, 3 Comp Blue (G12-BBX-R3N)
- ROYAL BASKET TRUCKS Spring Lift, 18 Bu, Gray (R18-GGX-SLN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 20 bu, white (G20-WWX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Red Vinyl (G16-RRX-LNN)
- Royal Basket Trucks Tilt & Cube Trucks