Shop All Basket Truck Accessories
Royal Basket Trucks
Truck Insert, Nylon, White, 16 Bushel
Mfr # G16-WWX-TIN
Zoro # G7106863
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27 1/2 in
- Overall Length 40 in
- Overall Width 28 in
- Material Nylon
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G16-WWX-TIN
- Zoro # G7106863
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 27 1/2 in |
Overall Length | 40 in |
Overall Width | 28 in |
Container Height | 27 1/2 in |
Overall LxWxH | 40 in x 28 in x 27 1/2 in |
Details
Material | Nylon |
Color | White |
Item | Nylon Basket Truck Insert |
Color - Hoppers and Cube Trucks | White |
Container Material - Hoppers and Cube Trucks | Nylon |
Cubic Foot Capacity | 19.4 cu ft |
For Use With | Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames |
Bushel Capacity | 16.0 bu |
Item - Basket Truck Accessories | Basket Truck Insert |
Cubic Yard Capacity | 0.7 cu yd |
Description
Item Nylon Basket Truck Insert, For Use With Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames, Bushel Capacity 16.0 bu, Cubic Foot Capacity 19.4 cu ft, Cubic Yard Capacity 0.7 cu yd, Overall Length 40 in, Overall Width 28 in, Overall Height 27 1/2 in, Container Height 27 1/2 in, Material Nylon, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Standard Duty Kingpinless Caster, 8" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheels (S-52K-8SPB)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, SEHR (23401)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- ROYAL BASKET TRUCKS Replacement Liner, 6 Bu, Canvas (G06-CCX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 6 Bu, Black (R06-KKX-SLN)
- ROYAL BASKET TRUCKS Vinyl Cover, 10 Bu, Black (G10-KKX-VCN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 10 bu, white (G10-WWX-SLN)
- ROYAL BASKET TRUCKS Spring Lift, 10 Bu, Gray (R10-GGX-SLN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel, 3 Comp Blue (G12-BBX-R3N)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 6 Bu, White (G06-WWX-SLN)
- Royal Basket Trucks Basket Truck Accessories