Shop All Basket Truck Accessories
Royal Basket Trucks
Truck Insert, Nylon, White, 10 Bushel
Mfr # G10-WWX-TIN
Zoro # G6777723
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23 in
- Overall Length 36 in
- Overall Width 24 in
- Material Nylon
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G10-WWX-TIN
- Zoro # G6777723
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 23 in |
Overall Length | 36 in |
Overall Width | 24 in |
Container Height | 23 in |
Overall LxWxH | 36 in x 24 in x 23 in |
Details
Material | Nylon |
Color | White |
Item | Nylon Basket Truck Insert |
Color - Hoppers and Cube Trucks | White |
For Use With | Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames |
Item - Basket Truck Accessories | Basket Truck Insert |
Cubic Foot Capacity | 12.5 cu ft |
Cubic Yard Capacity | 0.5 cu yd |
Container Material - Hoppers and Cube Trucks | Nylon |
Bushel Capacity | 10.0 bu |
Description
Item Nylon Basket Truck Insert, For Use With Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames, Bushel Capacity 10.0 bu, Cubic Foot Capacity 12.5 cu ft, Cubic Yard Capacity 0.5 cu yd, Overall Length 36 in, Overall Width 24 in, Overall Height 23 in, Container Height 23 in, Material Nylon, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, 90" H x 14" D Platform (WLAR109246)
- CASTERHQ TP-60F, 2" Wheel, Retractable Leveling Machine Casters, 2, (TP9360-01-NYL-IPC)
- CM Coffing LSB Ratchet Lever Hoist, 15 Ft. Lift, 3/4 Ton (LSB07515)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4848-6PHFL)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Red Mesh (R35-RRX-LMN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Canvas (G20-CCX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 18 Bu, Gray (R18-GGX-SLN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 12 bu, white (G12-WWX-SLN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Yellow Vinyl (R08-YYX-LNN)
- ROYAL BASKET TRUCKS Vinyl Cover, 24 Bu, Black (G24-KKX-VCN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel, 3 Comp Blue (G12-BBX-R3N)
- Royal Basket Trucks Basket Truck Accessories