Shop All Basket Truck Accessories
Royal Basket Trucks
Truck Insert, Nylon, Blue, 24 Bushel
Mfr # G24-BBX-TIN
Zoro # G6563882
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Length 54 in
- Overall Width 34 in
- Material Nylon
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G24-BBX-TIN
- Zoro # G6563882
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 30 in |
Overall Length | 54 in |
Overall Width | 34 in |
Container Height | 30 in |
Overall LxWxH | 54 in x 34 in x 30 in |
Details
Material | Nylon |
Color | Blue |
Item | Nylon Basket Truck Insert |
Color - Hoppers and Cube Trucks | Blue |
Cubic Foot Capacity | 31.9 cu ft |
Cubic Yard Capacity | 1.1 cu yd |
Item - Basket Truck Accessories | Basket Truck Insert |
Bushel Capacity | 24.0 bu |
Container Material - Hoppers and Cube Trucks | Nylon |
For Use With | Heavy Duty Basket Trucks |
Description
Item Nylon Basket Truck Insert, For Use With Heavy Duty Basket Trucks, Bushel Capacity 24.0 bu, Cubic Foot Capacity 31.9 cu ft, Cubic Yard Capacity 1.1 cu yd, Overall Length 54 in, Overall Width 34 in, Overall Height 30 in, Container Height 30 in, Material Nylon, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 550 lb (16PB05201SFBA)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 16BF (U16)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity, Series: VR EVO 12 (103254)
- TENNSCO Caster Kit, 36 in W x 24 in D, Lt Gray (CK24LGY)
- ROYAL BASKET TRUCKS Vinyl Cover, 12 Bu, Black (G12-KKX-VCN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Canvas (G20-CCX-LNN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 20 bu, white (G20-WWX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Canvas (G12-CCX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 18 Bushel, White Vinyl (G18-WWX-LNN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 6 Bu, White (G06-WWX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 6 Bu, Blue Vinyl (G06-BBX-LNN)
- Royal Basket Trucks Tilt & Cube Trucks