Shop All Basket Truck Accessories
Royal Basket Trucks
Truck Insert, Nylon, Blue, 12 Bushel
Mfr # G12-BBX-TIN
Zoro # G6501153
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25 in
- Overall Length 36 in
- Overall Width 26 in
- Material Nylon
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G12-BBX-TIN
- Zoro # G6501153
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 25 in |
Overall Length | 36 in |
Overall Width | 26 in |
Container Height | 25 in |
Overall LxWxH | 36 in x 26 in x 25 in |
Details
Material | Nylon |
Color | Blue |
Item | Nylon Basket Truck Insert |
Item - Basket Truck Accessories | Basket Truck Insert |
Container Material - Hoppers and Cube Trucks | Nylon |
For Use With | Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames |
Bushel Capacity | 12.0 bu |
Color - Hoppers and Cube Trucks | Blue |
Cubic Foot Capacity | 14.9 cu ft |
Cubic Yard Capacity | 0.6 cu yd |
Description
Item Nylon Basket Truck Insert, For Use With Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames, Bushel Capacity 12.0 bu, Cubic Foot Capacity 14.9 cu ft, Cubic Yard Capacity 0.6 cu yd, Overall Length 36 in, Overall Width 26 in, Overall Height 25 in, Container Height 25 in, Material Nylon, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Swivel Drywall CART Caster, TPR Wheel, 700LBS Each (CB8X2SDWC)
- PEERLESS Foundry Hook, 9/32 in., 900 lb., Weld On (FSA063S)
- DAYTON Cable, 7/16 In, L 100 Ft, WLL 3260 Lb (2TAT1)
- KNUFFI Surface Guard, Dome Shape, 1-47/64" D (60-6750)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 6 Bu, White (G06-WWX-SLN)
- ROYAL BASKET TRUCKS Truck Insert, Nylon, Blue, 20 Bushel (G20-BBX-TIN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Canvas (G12-CCX-LNN)
- ROYAL BASKET TRUCKS Repl Liner, 12 Bu, Black Vinyl (R12-KKX-LNN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 10 bu, white (G10-WWX-SLN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel, 3 Comp Blue (G12-BBX-R3N)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 14 & 16 Bushel Poly Truck with Air Cushion Bumper (456PTB)
- Royal Basket Trucks Tilt & Cube Trucks