Shop All Stem Casters
Royal Basket Trucks
Stem Caster, 5 In. Polyurethane
Mfr # G05-GRX-CSA-XUN
Zoro # G7271835
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number G27-BKX-W0A-5UNN, G27-BKX-W2A-5UNN, G33-BKX-W0A-5UNN, G33-BKX-W2A-5UNN
- Fits Brand Royal Basket Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G05-GRX-CSA-XUN
- Zoro # G7271835
- Country of Origin United States
- Category Stem Casters
Details
Item | Stem Caster, 5" Polyurethane |
For Use With Mfr. Model Number | G27-BKX-W0A-5UNN, G27-BKX-W2A-5UNN, G33-BKX-W0A-5UNN, G33-BKX-W2A-5UNN |
Fits Brand | Royal Basket Trucks |
Description
Stem Caster, 5 In. Polyurethane, For Use With Grainger Item Number 19D610, 19D611, 20JK30, 20JK31, For Use With Mfr. Model Number G27-BKX-W0A-5UNN, G27-BKX-W2A-5UNN, G33-BKX-W0A-5UNN, G33-BKX-W2A-5UNN, Fits Brand Royal Basket Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wheel 6 In. (MH6FVJ302G)
- NITE IZE Carabiner Clip, 10-3/8 In., Plastic, Black (SBP10-03-01BG)
- BARON Quick Link Ss 1/4 (7350ST-1/4)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 72 In (20-1-6)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 140 lb (RZ03TPP090SWTS06)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 3/4 Inch Expanding Stem Caster Set with 2 Brakes (SCC-EX05S210-TPRS-34-2-SLB-2)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1-3/8 Inch Expanding Stem Caster Set with 2 Brakes (SCC-EX05S510-TPRS-138-2-SLB-2)
- CASTERHQ 8"x2" Swivel Drywall CART Caster, TPR Wheel, 700LBS Each (CB8X2SDWC)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST5)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 5/16 Inch Grip Neck Stem Casters, 5PK (SCC-GN03S310-PPUBD-BC-5)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S514-TPRB-TLB-78)
- Royal Basket Trucks Casters