Shop All Laundry Bags
Royal Basket Trucks
Steel/Vinyl Towel Hamper Kit White
Mfr # G00-WWX-THK
Zoro # G5459474
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16"
- Overall Width 15"
- Overall Height 30"
- Color White
- Volume Capacity 4.2 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G00-WWX-THK
- Zoro # G5459474
- UPC # 843977092766
- Country of Origin United States
- Category Laundry Bags
Dimensions
Overall Length | 16" |
Overall Width | 15" |
Overall Height | 30" |
Width | 15 in |
Height | 30 in |
Length | 16 in |
Details
Color | White |
Volume Capacity | 4.2 cu ft |
Load Capacity | 50 lb. |
Material | Steel/Vinyl |
Item | Towel Hamper Kit |
Includes | Steel Frame |
Type | Towel Hamper Kit |
Description
Towel Hamper Kit, Volume Capacity 4.2 cu ft, Color White, Material Steel/Vinyl, Height 30 in, Width 15 in, Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scouring Pad, 6" L x 9" W, Green, PK10 (86CC)
- SIMPLEHUMAN Paper Towel Holder, (6) Rolls Cap., SS (KT1203)
- UNGER 360" Threaded Telescoping Pole, 7/8 in Dia, Green, Aluminum/Plastic (TF900)
- DAYTON Vacuum Bags, 3 PK (783GC2)
- ROYAL BASKET TRUCKS Steel/Vinyl Enviro Hamper Kit Blue (G00-BBX-EBK)
- ROYAL BASKET TRUCKS Open Top vinyl Hamper Bag White (G00-WWX-HBN)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit Red (G00-RRX-HBK)
- ROYAL BASKET TRUCKS Hamper Stand, 30 in H x 16 in L x 15 in W, Steel, Silver (G00-WHX-HSN)
- ROYAL BASKET TRUCKS Steel/Vinyl Enviro Hamper Kit Red (G00-RRX-EBK)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag White (G00-WWX-EBN)
- ECONOCO Suit Cover, Clear, Lightweight, PK100 (40/C)
- Royal Basket Trucks Laundry Bags