Shop All Laundry Bags
Royal Basket Trucks
Steel/Vinyl Pool Hamper Kit White
Mfr # G00-WWX-PHK
Zoro # G5461942
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16"
- Overall Width 15"
- Overall Height 30"
- Color White
- Volume Capacity 4.2 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G00-WWX-PHK
- Zoro # G5461942
- UPC # 843977049821
- Country of Origin United States
- Category Laundry Bags
Dimensions
Overall Length | 16" |
Overall Width | 15" |
Overall Height | 30" |
Height | 30 in |
Length | 16 in |
Width | 15 in |
Details
Color | White |
Volume Capacity | 4.2 cu ft |
Load Capacity | 50 lb. |
Material | Steel/Vinyl |
Item | Pool Hamper Kit |
Type | Pool Towel Hamper Kit |
Includes | Steel Frame |
Description
Pool Hamper Kit, Volume Capacity 4.2 cu ft, Color White, Material Steel/Vinyl, Height 30 in, Width 15 in, Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 9/16" ID tubes with 1/4-28 M thread & jam nut (GTC-211-9/16)
- TRIMACO HVAC Protective Film, 1.5 mil, 24"x200 ft. (88044)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 240 PK (78900)
- ZEP Sweeping Compound, 50 lb. (HDSWEEP50)
- ROYAL BASKET TRUCKS Steel/Vinyl Towel Hamper Kit White (G00-WWX-THK)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit Red (G00-RRX-HBK)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit Blue (G00-BBX-HBK)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit White (G00-WWX-HBK)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag Green (G00-EEX-EBN)
- ROYAL BASKET TRUCKS Open Top vinyl Hamper Bag Blue (G00-BBX-HBN)
- HBD Laundry Bag, Polyester (DS182453)
- Royal Basket Trucks Laundry Bags