Shop All Laundry Bags
Royal Basket Trucks
Steel/Vinyl Enviro Hamper Kit Red
Mfr # G00-RRX-EBK
Zoro # G4445201
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16"
- Overall Width 15"
- Overall Height 30"
- Volume Capacity 4.2 cu ft
- Load Capacity 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G00-RRX-EBK
- Zoro # G4445201
- UPC # 843977092728
- Country of Origin United States
- Category Laundry Bags
Dimensions
Overall Length | 16" |
Overall Width | 15" |
Overall Height | 30" |
Length | 16 in |
Width | 15 in |
Height | 30 in |
Details
Color | Red |
Volume Capacity | 4.2 cu ft |
Load Capacity | 50 lb. |
Material | Steel/Vinyl |
Includes | Steel Frame |
Item | Enviro Hamper Kit |
Description
Enviro Hamper Kit, Volume Capacity 4.2 cu ft, Color Red, Material Steel/Vinyl, Height 30 in, Width 15 in, Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 9 ELEMENTS Swiffer WetJet Lavender Vanilla Scent Floor Cleaner Refill Liquid 42.2 oz (23680)
- OSBORN Oal Molders Soft Hair, 9" (0005401100)
- MALCO Malco 75005 Twinkle Silver Cleaner 4.375 oz. - Case of 12 (75005)
- PROTOCHEM LABORATORIES Concentrated Spray And Buff, 1 gal., PK4 (PC-71-1)
- ROYAL BASKET TRUCKS Steel/Vinyl Enviro Hamper Kit Blue (G00-BBX-EBK)
- ROYAL BASKET TRUCKS Hamper Stand, 30 in H x 16 in L x 15 in W, Steel, Silver (G00-WHX-HSN)
- ROYAL BASKET TRUCKS Open Top vinyl Hamper Bag White (G00-WWX-HBN)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag White (G00-WWX-EBN)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag Red (G00-RRX-EBN)
- ROYAL BASKET TRUCKS Steel/Vinyl Towel Hamper Kit White (G00-WWX-THK)
- ZORO SELECT Self Adhesive Strip Plastic Water Soluble Laundry Bag Green (WSB2839)
- Royal Basket Trucks Laundry Bags