Shop All Laundry Bags
Royal Basket Trucks
Steel/Vinyl Enviro Hamper Kit Blue
Mfr # G00-BBX-EBK
Zoro # G4445192
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16"
- Overall Width 15"
- Overall Height 30"
- Volume Capacity 4.2 cu ft
- Load Capacity 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G00-BBX-EBK
- Zoro # G4445192
- UPC # 843977092711
- Country of Origin United States
- Category Laundry Bags
Dimensions
Overall Length | 16" |
Overall Width | 15" |
Overall Height | 30" |
Width | 15 in |
Length | 16 in |
Height | 30 in |
Details
Color | Blue |
Volume Capacity | 4.2 cu ft |
Load Capacity | 50 lb. |
Item | Enviro Hamper Kit |
Includes | Steel Frame |
Material | Steel/Vinyl |
Description
Enviro Hamper Kit, Volume Capacity 4.2 cu ft, Color Blue, Material Steel/Vinyl, Height 30 in, Width 15 in, Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE 18 InOut Push Broom (528ZQK)
- ODOBAN Solid Odor Absorber, 14 Oz, Fresh Linen Scent (9735C61-14Z12)
- TRIMACO Self-Adhesive Containment Film, 8 ft.W (396490)
- AMERICAN BUILT PRO Nipple Caddy, 1 in Nipples Polyethylene , 50 pc Capacity (T1010 P1)
- ROYAL BASKET TRUCKS Steel/Vinyl Enviro Hamper Kit Red (G00-RRX-EBK)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit White (G00-WWX-HBK)
- ROYAL BASKET TRUCKS Steel/Vinyl Towel Hamper Kit White (G00-WWX-THK)
- ROYAL BASKET TRUCKS Open Top vinyl Hamper Bag White (G00-WWX-HBN)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit Blue (G00-BBX-HBK)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag Green (G00-EEX-EBN)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag White (NP245465)
- Royal Basket Trucks Laundry Bags