Shop All Basket Truck Accessories
Royal Basket Trucks
Sorting Cart Bag, 12 Bushel 3 Comp, Yellow
Mfr # G12-YYX-R3N
Zoro # G7397022
original price:
$98.39
11% off
new price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2HEJ8
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks Yellow
- Overall Length 36 in
- Overall Width 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G12-YYX-R3N
- Zoro # G7397022
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 36 in |
Overall Width | 26 in |
Container Height | 30 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 2HEJ8 |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | Yellow |
Item | Replacement Liner |
Cubic Yard Capacity | 0.55 cu yd |
Bushel Capacity | 12.0 bu |
Fits Brand | Royal Basket Trucks |
Includes | Vinyl Drop-In Bag |
For Use With Mfr. Model Number | G12-RWB-E3A-4UNN |
Cubic Foot Capacity | 15.0 cu ft |
Description
Replacement Liner, For Use With 2HEJ8, Bushel Capacity 12.0 bu, Cubic Foot Capacity 15.0 cu ft, Container Height 30 in, Overall Length 36 in, Overall Width 26 in, Includes Vinyl Drop-In Bag, Cubic Yard Capacity 0.55 cu yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, NBR Foot Pad, Black (GDR-80-S-NYN-FBL-1/2)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity (SAS3A3E10B8C2P6)
- ZORO SELECT Caster Wheel, Nylon, 4 in., Up to 550 deg F (5VR56)
- CALDWELL Adjustable Spreader Beam, 1000 lb., 48 In (16-1/2-4)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Black Mesh (R35-KKX-LMN)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Canvas (G16-CCX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 14 Bu, Gray (R14-GGX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, yellow Vinyl (G12-YYX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 8 Bushel, Blue Vinyl (G08-BBX-LNN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Canvas (R08-CCX-LNN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel, 3 Comp Blue (G12-BBX-R3N)
- Royal Basket Trucks Basket Truck Accessories