Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 85 In. Red Vinyl
Mfr # G85-RXX-LNN
Zoro # G7366825
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24 in
- For Use With 2HEH1
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks Red
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G85-RXX-LNN
- Zoro # G7366825
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 24 in |
Overall Length | 85 in |
Overall Width | 24 in |
Container Height | 24 in |
Overall LxWxH | 85 in x 24 in x 24 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 2HEH1 |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | Red |
Material | Vinyl |
Color | Red |
Item | Replacement Liner |
Fits Brand | Royal Basket Trucks |
Cubic Yard Capacity | 1.0 cu yd |
Cubic Foot Capacity | 28.3 cu ft |
For Use With Mfr. Model Number | G85-RXX-FOA-5UNN |
Bushel Capacity | 21.2 bu |
Includes | Nylon Rope |
Description
Replacement Liner, For Use With Open End Flatwork Ironer Trucks (FO), Bushel Capacity 21.2 bu, Cubic Foot Capacity 28.3 cu ft, Container Height 24 in, Overall Height 24 in, Overall Length 85 in, Overall Width 24 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 1.0 cu yd, Color Red, Overall LxWxH 85 in x 24 in x 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Tray, ESD, L 13 1/4 In, W 10 5/8 In (3030005167)
- ALL GEAR Double Braided Composite Bull Rope, 1"X1 (AGBR1150)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 3,000 lb (RSC-3048-3-3K-6PHSB-95)
- ROYAL BASKET TRUCKS Spring Lift, 14 Bu, Gray (R14-GGX-SLN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Green (G12-EEX-R3N)
- ROYAL BASKET TRUCKS Replacement Liner, 14 Bushel, Blue Vinyl (G14-BBX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 10 Bu, Blue Vinyl (G10-BBX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Red Vinyl (G16-RRX-LNN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 10 bu, white (G10-WWX-SLN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Yellow (G12-YYX-R3N)
- Royal Basket Trucks Basket Truck Accessories