Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 85 In. Blue Vinyl
Mfr # G85-BXX-LNN
Zoro # G7300203
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2HEG9
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks Blue
- Overall Length 85 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G85-BXX-LNN
- Zoro # G7300203
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 85 in |
Overall Width | 24 in |
Container Height | 24 in |
Overall Height | 24 in |
Overall LxWxH | 85 in x 24 in x 24 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 2HEG9 |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | Blue |
Includes | Nylon Rope |
Cubic Yard Capacity | 1.0 cu yd |
Fits Brand | Royal Basket Trucks |
For Use With Mfr. Model Number | G85-BXX-FOA-5UNN |
Bushel Capacity | 21.2 bu |
Cubic Foot Capacity | 28.3 cu ft |
Item | Replacement Liner |
Material | Vinyl |
Color | Blue |
Description
Replacement Liner, For Use With Open End Flatwork Ironer Trucks (FO), Bushel Capacity 21.2 bu, Cubic Foot Capacity 28.3 cu ft, Container Height 24 in, Overall Height 24 in, Overall Length 85 in, Overall Width 24 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 1.0 cu yd, Color Blue, Overall LxWxH 85 in x 24 in x 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT General Purpose Hand Truck, 800 lb. (T3648S)
- ZORO SELECT Strike Pin (D130)
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height (PS-12D)
- SERCO Holdown Sub-Assembly Parts, Link Rod - S (216-257)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Yellow (G12-YYX-R3N)
- ROYAL BASKET TRUCKS Hamper Kit, Black Vinyl, Towels (R00-KKX-THK)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, yellow Vinyl (G12-YYX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 14 Bu, Gray (R14-GGX-SLN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel, 3 Comp Blue (G12-BBX-R3N)
- ROYAL BASKET TRUCKS Replacement Liner, 10 Bu, Blue Vinyl (G10-BBX-LNN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Red Vinyl (R08-RRX-LNN)
- Royal Basket Trucks Basket Truck Accessories