Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 8 Bushel, Brown Vinyl
Mfr # G08-NNX-LNN
Zoro # G7309583
original price:
$67.00
5% off
new price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23 in
- For Use With 31YA81
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks Brown
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G08-NNX-LNN
- Zoro # G7309583
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 23 in |
Overall Length | 34 in |
Overall Width | 22 in |
Container Height | 23 in |
Overall LxWxH | 34 in x 22 in x 23 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 31YA81 |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | Brown |
Material | Vinyl |
Color | Brown |
Item | Replacement Liner |
For Use With Mfr. Model Number | G08-NNW-PMA-3UNN |
Cubic Yard Capacity | 0.4 cu yd |
Bushel Capacity | 8.0 bu |
Cubic Foot Capacity | 10.0 cu ft |
Fits Brand | Royal Basket Trucks |
Includes | Nylon Rope |
Description
Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET), Bushel Capacity 8.0 bu, Cubic Foot Capacity 10.0 cu ft, Container Height 23 in, Overall Height 23 in, Overall Length 34 in, Overall Width 22 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.4 cu yd, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 46 in. Forklift Seat Belt (16TA30026)
- SHOP TUFF Manual Lever Chain, 1/2 tons (STF-1010LH)
- ZORO SELECT Rigid Caster, SS, 4 in., 800 lb. (1UBL6)
- ZORO SELECT Swivel Stem Cster, Rubber, 3-1/2 in, 160 lb, Blk (20TM32)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Green (G12-EEX-R3N)
- ROYAL BASKET TRUCKS Spring Lift, 14 Bu, Gray (R14-GGX-SLN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel, 3 Comp Blue (G12-BBX-R3N)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, yellow Vinyl (G12-YYX-LNN)
- ROYAL BASKET TRUCKS Vinyl Cover, 24 Bu, Black (G24-KKX-VCN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Canvas (R08-CCX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Canvas (G20-CCX-LNN)
- Royal Basket Trucks Tilt & Cube Trucks