Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 70 In. White Vinyl
Mfr # G70-WWX-LNN
Zoro # G7407136
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23 in
- For Use With 2END6
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G70-WWX-LNN
- Zoro # G7407136
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 23 in |
Overall Length | 70 in |
Overall Width | 32 in |
Container Height | 23 in |
Overall LxWxH | 70 in x 32 in x 23 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 2END6 |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | White |
Material | Vinyl |
Color | White |
Item | Replacement Liner |
Cubic Foot Capacity | 29.8 cu ft |
Cubic Yard Capacity | 1.0 cu yd |
Bushel Capacity | 22.3 bu |
Fits Brand | Royal Basket Trucks |
Includes | Nylon Rope |
For Use With Mfr. Model Number | G70-WWW-EXE-4UNN |
Description
Replacement Liner, For Use With Extractor Trucks (EX), Bushel Capacity 22.3 bu, Cubic Foot Capacity 29.8 cu ft, Container Height 23 in, Overall Height 23 in, Overall Length 70 in, Overall Width 32 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 1.0 cu yd, Color White, Overall LxWxH 70 in x 32 in x 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Green (NS-WEB420000GRN)
- VESTIL Caster Rigid (16-132-801)
- PEWAG Chain, 100 ft. L, Trade Size 3/8 in. (4517/100)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF3-902-12)
- ROYAL BASKET TRUCKS Replacement Liner, 14 Bushel, Blue Vinyl (G14-BBX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 10 Bu, Gray (R10-GGX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 18 Bushel, White Vinyl (G18-WWX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Red Vinyl (G20-RRX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Red Vinyl (G16-RRX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Blue Vinyl (G12-BBX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bushel, Gray Vinyl (G12-GGX-LNN)
- Royal Basket Trucks Tilt & Cube Trucks