Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 60 In. White Vinyl
Mfr # G60-WWX-LNN
Zoro # G7386014
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 23 in
- For Use With 2END2
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G60-WWX-LNN
- Zoro # G7386014
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 23 in |
Overall Length | 60 in |
Overall Width | 32 in |
Container Height | 23 in |
Overall LxWxH | 60 in x 32 in x 23 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 2END2 |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | White |
Material | Vinyl |
Color | White |
Item | Replacement Liner |
Includes | Nylon Rope |
Cubic Yard Capacity | 0.9 cu yd |
Fits Brand | Royal Basket Trucks |
Cubic Foot Capacity | 25.6 cu ft |
For Use With Mfr. Model Number | G60-WWW-EXE-4UNN |
Bushel Capacity | 19.2 bu |
Description
Replacement Liner, For Use With Extractor Trucks (EX), Bushel Capacity 19.2 bu, Cubic Foot Capacity 25.6 cu ft, Container Height 23 in, Overall Height 23 in, Overall Length 60 in, Overall Width 32 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.9 cu yd, Color White, Overall LxWxH 60 in x 32 in x 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dock Board (EH-3630)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214XSU)
- BALLYMORE Hybrid Rolling Ladder (HY-LA-093214P)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 5/8” Regular and Quik-Alloy® Sling Hooks (7507095)
- ROYAL BASKET TRUCKS Replacement Liner, 8 Bushel, Blue Vinyl (G08-BBX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 6 Bu, Black (R06-KKX-SLN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 20 bu, white (G20-WWX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Canvas (G16-CCX-LNN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Canvas (R08-CCX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 10 Bu, Red Vinyl (G10-RRX-LNN)
- ROYAL BASKET TRUCKS Hamper Kit, Black Vinyl, Towels (R00-KKX-THK)
- Royal Basket Trucks Tilt & Cube Trucks