Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 6 Bu, yellow Vinyl
Mfr # G06-YYX-LNN
Zoro # G0007795
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 20 1/2 in
- For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET)
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks Yellow
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G06-YYX-LNN
- Zoro # G0007795
- UPC # 843977670193
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 20 1/2 in |
Overall Length | 30 in |
Overall Width | 20 in |
Container Height | 20 1/2 in |
Overall LxWxH | 30 in x 20 in x 20 1/2 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET) |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | Yellow |
Material | Vinyl |
Color | Yellow |
Item | Replacement Liner |
Cubic Foot Capacity | 7.1 cu ft |
Bushel Capacity | 0 |
Cubic Yard Capacity | 0.30 cu yd |
Type | 6 Bushel |
Includes | Nylon Rope |
Description
Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET), Bushel Capacity 0, Cubic Foot Capacity 7.1 cu ft, Overall Height 20 1/2 in, Overall Length 30 in, Overall Width 20 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.30 cu yd, Color Yellow, Overall LxWxH 30 in x 20 in x 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Utility Cart, (2) Shelf, Heavy Duty, , High Density Polyethylene, 2 Shelves, 500 lb (XLC11-B)
- BULLDOG WINCH Pulley Block, 30k BS, 12k WLL (20028)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Gray (G06-GRX-PGA-4UNN)
- US CARGO CONTROL 4" x 60' Yellow Ratchet Strap w/ Wire Hooks (8560WH-Y)
- ROYAL BASKET TRUCKS Replacement Liner, 18 Bushel, White Vinyl (G18-WWX-LNN)
- ROYAL BASKET TRUCKS Hamper Kit, Black Vinyl, Towels (R00-KKX-THK)
- ROYAL BASKET TRUCKS Replacement Liner, 14 Bushel, Blue Vinyl (G14-BBX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 14 Bu, Gray (R14-GGX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Canvas (G16-CCX-LNN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Yellow (G12-YYX-R3N)
- RUBBERMAID COMMERCIAL Replacement Bag for Collapsible Cart (1881783)
- Royal Basket Trucks Basket Truck Accessories