Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 6 Bu, Red Vinyl
Mfr # G06-RRX-LNN
Zoro # G0007804
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 20 1/2 in
- For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET)
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks Red
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G06-RRX-LNN
- Zoro # G0007804
- UPC # 843977669869
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 20 1/2 in |
Overall Length | 30 in |
Overall Width | 20 in |
Container Height | 20 1/2 in |
Overall LxWxH | 30 in x 20 in x 20 1/2 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET) |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | Red |
Material | Vinyl |
Color | Red |
Item | Replacement Liner |
Cubic Foot Capacity | 7.1 cu ft |
Cubic Yard Capacity | 0.30 cu yd |
Bushel Capacity | 0 |
Type | 6 Bushel |
Includes | Nylon Rope |
Description
Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET), Bushel Capacity 0, Cubic Foot Capacity 7.1 cu ft, Overall Height 20 1/2 in, Overall Length 30 in, Overall Width 20 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.30 cu yd, Color Red, Overall LxWxH 30 in x 20 in x 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (6A107)
- BULK-STRAP Cinch Strap, 1" x 96" Size, Black (A0196SSB)
- CASTERHQ 4"x1-1/4" UNIVERSAL LAUNDRY CART CASTER (CB-ULCC414)
- VESTIL Aluminum Econo Dockplate, 3/8, 3.5K, 48x36 (E-4836)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Yellow (G12-YYX-R3N)
- ROYAL BASKET TRUCKS Spring Lift, 6 Bu, Black (R06-KKX-SLN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Yellow Vinyl (R08-YYX-LNN)
- ROYAL BASKET TRUCKS Truck Insert, Nylon, Blue, 20 Bushel (G20-BBX-TIN)
- ROYAL BASKET TRUCKS Replacement Liner, 14 Bushel, Blue Vinyl (G14-BBX-LNN)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Red Mesh (R35-RRX-LMN)
- ROYAL BASKET TRUCKS Replacement Liner, 18 Bushel, White Vinyl (G18-WWX-LNN)
- Royal Basket Trucks Tilt & Cube Trucks