Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 6 Bu, Canvas
Mfr # G06-CCX-LNN
Zoro # G1699607
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2KFG8, 2KFG9, 2KFH1, 2KFH2, 3AA38, 3AA39, 3AA40, 3AA41
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks White
- Overall Length 30 in
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G06-CCX-LNN
- Zoro # G1699607
- UPC # 843977669395
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 30 in |
Overall Width | 20 in |
Container Height | 20 1/2 in |
Overall Height | 20 1/2 in |
Overall LxWxH | 30 in x 20 in x 20 1/2 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 2KFG8, 2KFG9, 2KFH1, 2KFH2, 3AA38, 3AA39, 3AA40, 3AA41 |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | White |
Type | White, 6 Bushel |
Includes | Nylon Rope |
Bushel Capacity | 0 |
Item | Replacement Liner |
Cubic Yard Capacity | 0.30 cu yd |
Cubic Foot Capacity | 7.1 cu ft |
Color | White |
Material | Canvas |
Description
Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET), Bushel Capacity 0, Cubic Foot Capacity 7.1 cu ft, Overall Height 20 1/2 in, Overall Length 30 in, Overall Width 20 in, Includes Nylon Rope, Material Canvas, Cubic Yard Capacity 0.30 cu yd, Color White, Overall LxWxH 30 in x 20 in x 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Luxor Plastic Utility Cart w/2 Shelves, 400 lb. Capacity, 35-1/4inL x 18inW x 34-1/4inH, Gray (EC11-G)
- HIPPO HOPPER Wet Material Hopper, 1 yd. (HH16-DWS)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Black (1001-92)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J892)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Yellow (G12-YYX-R3N)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bushel, Gray Vinyl (G12-GGX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 6 Bu, Black (R06-KKX-SLN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 20 bu, white (G20-WWX-SLN)
- ROYAL BASKET TRUCKS Truck Insert, Nylon, Blue, 8 Bushel (G08-BBX-TIN)
- ROYAL BASKET TRUCKS Replacement Liner, 8 Bushel, Brown Vinyl (G08-NNX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 10 Bu, Blue Vinyl (G10-BBX-LNN)
- Royal Basket Trucks Tilt & Cube Trucks