Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 50 In. Blue Vinyl
Mfr # G50-BBX-LNN
Zoro # G7365802
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23 in
- For Use With 2HEG5
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks Blue
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G50-BBX-LNN
- Zoro # G7365802
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 23 in |
Overall Length | 50 in |
Overall Width | 23 in |
Container Height | 23 in |
Overall LxWxH | 50 in x 23 in x 23 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 2HEG5 |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | Blue |
Material | Vinyl |
Color | Blue |
Item | Replacement Liner |
Includes | Nylon Rope |
Cubic Foot Capacity | 15.3 cu ft |
Cubic Yard Capacity | 0.5 cu yd |
Fits Brand | Royal Basket Trucks |
Bushel Capacity | 11.5 bu |
For Use With Mfr. Model Number | G50-BBW-FWA-4UNN |
Description
Replacement Liner, For Use With Flatwork Ironer Trucks (FW), Bushel Capacity 11.5 bu, Cubic Foot Capacity 15.3 cu ft, Container Height 23 in, Overall Height 23 in, Overall Length 50 in, Overall Width 23 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.5 cu yd, Color Blue, Overall LxWxH 50 in x 23 in x 23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in, 300 lb, Blu (5UX88)
- HARRINGTON Chain Container, for 1AFA1-1AFA3, etc. (BKE2)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 17BF (UG17)
- LOUISVILLE Safety Shoe Bracket (PR071204)
- ROYAL BASKET TRUCKS Replacement Liner, 14 Bushel, Blue Vinyl (G14-BBX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 10 Bu, Blue Vinyl (G10-BBX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Canvas (G20-CCX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Blue Vinyl (G12-BBX-LNN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Red Vinyl (R08-RRX-LNN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Green (G12-EEX-R3N)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Canvas (R08-CCX-LNN)
- Royal Basket Trucks Basket Truck Accessories