Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 18 Bushel, Yellow Vinyl
Mfr # G18-YYX-LNN
Zoro # G7381053
original price:
$90.00
5% off
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 in
- For Use With 9TZ53
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks Yellow
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Royal Basket Trucks
- MFR # G18-YYX-LNN
- Zoro # G7381053
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 30 in |
Overall Length | 42 in |
Overall Width | 30 in |
Container Height | 30 in |
Overall LxWxH | 42 in x 30 in x 30 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 9TZ53 |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | Yellow |
Material | Vinyl |
Color | Yellow |
Item | Replacement Liner |
Fits Brand | Royal Basket Trucks |
Cubic Yard Capacity | 0.8 cu yd |
Includes | Nylon Rope |
Cubic Foot Capacity | 21.9 cu ft |
For Use With Mfr. Model Number | G18-YYW-PMA-3UNN |
Bushel Capacity | 18.0 bu |
Description
Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removeable Liner Basket Trucks (RV), Heavy Duty Basket Trucks (HD), Bushel Capacity 18.0 bu, Cubic Foot Capacity 21.9 cu ft, Container Height 30 in, Overall Height 30 in, Overall Length 42 in, Overall Width 30 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.8 cu yd, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Wheel Guard Kit (301114K)
- METRO Wire Cart, Brite, 69 in.H x 36 in.L, Silver (N336BBR)
- EAGLE GROUP Mobile Security Unit, CRM, 33.25"W x 33.25"L (CSC3030)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow (EET3-906-10)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Canvas (G16-CCX-LNN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 20 bu, white (G20-WWX-SLN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Green (G12-EEX-R3N)
- ROYAL BASKET TRUCKS Spring Lift, 10 Bu, Gray (R10-GGX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bushel, Gray Vinyl (G20-GGX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, yellow Vinyl (G12-YYX-LNN)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 6 Bushel Vinyl Basket Truck (450BT)
- Royal Basket Trucks Tilt & Cube Trucks