Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 18 Bushel, Canvas
Mfr # G18-CCX-LNN
Zoro # G7313065
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 in
- For Use With 8PFC5
- Container Material - Hoppers and Cube Trucks Canvas
- Color - Hoppers and Cube Trucks White
- Material Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G18-CCX-LNN
- Zoro # G7313065
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 30 in |
Overall Length | 42 in |
Overall Width | 30 in |
Container Height | 30 in |
Overall LxWxH | 42 in x 30 in x 30 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 8PFC5 |
Container Material - Hoppers and Cube Trucks | Canvas |
Color - Hoppers and Cube Trucks | White |
Material | Canvas |
Color | White |
Item | Replacement Liner |
Cubic Foot Capacity | 21.9 cu ft |
Bushel Capacity | 18.0 bu |
Fits Brand | Royal Basket Trucks |
Includes | Nylon Rope |
For Use With Mfr. Model Number | G18-CCX-RVA-3UNN |
Cubic Yard Capacity | 0.8 cu yd |
Description
Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removeable Liner Basket Trucks (RV), Heavy Duty Basket Trucks (HD), Bushel Capacity 18.0 bu, Cubic Foot Capacity 21.9 cu ft, Container Height 30 in, Overall Height 30 in, Overall Length 42 in, Overall Width 30 in, Includes Nylon Rope, Material Canvas, Cubic Yard Capacity 0.8 cu yd, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Hand Truck, Small Convert. Frame, Solid, Overall Height: 51" (HC4-EA2-SN1)
- RWM Kgpnls Plt Cstr, Swvl, Poly, 10", 5000 lb. (76-UIB-1030-S-CWB-INF-G)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 7800 lb (58EEX4)
- DAYTON Jack Operating Lever (MH26W61802G)
- ROYAL BASKET TRUCKS Spring Lift, 18 Bu, Gray (R18-GGX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bushel, Gray Vinyl (G20-GGX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 10 Bu, Gray (R10-GGX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Canvas (G12-CCX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 18 Bushel, White Vinyl (G18-WWX-LNN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 20 bu, white (G20-WWX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 6 Bu, Canvas (G06-CCX-LNN)
- Royal Basket Trucks Basket Truck Accessories