Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 14 Bushel, Canvas
Mfr # G14-CCX-LNN
Zoro # G7329646
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27 1/2 in
- For Use With 8DRR2, 9MDY3
- Container Material - Hoppers and Cube Trucks Canvas
- Color - Hoppers and Cube Trucks White
- Material Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Royal Basket Trucks
- MFR # G14-CCX-LNN
- Zoro # G7329646
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 27 1/2 in |
Overall Length | 40 in |
Overall Width | 28 in |
Container Height | 27 1/2 in |
Overall LxWxH | 40 in x 28 in x 27 1/2 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 8DRR2, 9MDY3 |
Container Material - Hoppers and Cube Trucks | Canvas |
Color - Hoppers and Cube Trucks | White |
Material | Canvas |
Color | White |
Item | Replacement Liner |
For Use With Mfr. Model Number | G14-CCX-KDA-3UNN, G14-CCW-PMA-3UNN |
Fits Brand | Royal Basket Trucks |
Cubic Yard Capacity | 0.6 cu yd |
Includes | Nylon Rope |
Cubic Foot Capacity | 17.8 cu ft |
Bushel Capacity | 14.0 bu |
Description
Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET), Bushel Capacity 14.0 bu, Cubic Foot Capacity 17.8 cu ft, Container Height 27 1/2 in, Overall Height 27 1/2 in, Overall Length 40 in, Overall Width 28 in, Includes Nylon Rope, Material Canvas, Cubic Yard Capacity 0.6 cu yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Superflex Wheel, 6X2.00 5/8Rb (W-6-SU-5/8)
- CROSBY Hoist Ring, 7/8"-9 Thread, 8,000 lb (1016953)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Gray (G06-GRX-PTA-4UNN)
- DURHAM MFG Adjustable height platform truck, with maple top, 60 x 24 (WHPTA-WD-2448-8MR-95)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel, 3 Comp Blue (G12-BBX-R3N)
- ROYAL BASKET TRUCKS Spring Lift, 10 Bu, Gray (R10-GGX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 8 Bushel, Brown Vinyl (G08-NNX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Blue Vinyl (G20-BBX-LNN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel 3 Comp, Yellow (G12-YYX-R3N)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 6 Bu, White (G06-WWX-SLN)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 12 Bushel Vinyl Basket Truck (455BT)
- Royal Basket Trucks Basket Truck Accessories